Skip Content

DG
LITTELFUSE

400A Time Delay Bolt On Solar Fuse with 1000VDC Voltage Rating; SPFJ Series

  • Item # 14H367
  • My Part #
  • Mfr. Model # SPFJ400
  • Catalog Page # N/A
  • UNSPSC # 39121604
400A Time Delay Bolt On Solar Fuse with 1000VDC Voltage Rating; SPFJ Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for the protection of photovoltaic systems, this solar fuse is for use with combiner boxes, inverters, and battery charge controllers.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 400A
  • Indicating / Nonindicating Nonindicating
  • Series SPFJ
  • Fuse Voltage Rating 1000VDC
  • Fuse Speed Time Delay
  • Element Dual
  • Class J
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt On
  • Fuse Interrupt Rating 200kA at 600VAC, 20kA at 1000VDC
  • Length 7-1/8"
  • Diameter 2"
  • Standards UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.