Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LITTELFUSE

3-Pole Industrial Fuse Block, AC: 300VAC, DC: 300VDC, 70 to 100A, Series JLLN

  • Item # 6MUT9
  • My Part #
  • Mfr. Model # LFT301003CS
  • Catalog Page # N/A
  • UNSPSC # 39121411
3-Pole Industrial Fuse Block, AC: 300VAC, DC: 300VDC, 70 to 100A, Series JLLN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse block features space-saving design, along with indication, snap-to-release DIN Rail mounting features, and a molded phenolic base. It also features steel-reinforced springs for low-resistance connection and long-range reliability. For use with miniaturized Class T fuses.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class T
  • Amp Range of Fuse Block or Holder 70 to 100A
  • Fuse Block or Holder AC Voltage Rating 300VAC
  • Fuse Block or Holder DC Voltage Rating 300VDC
  • For Fuse Size 2-5/32" L x 13/16" dia.
  • Number of Poles 3
  • For Fuse Series JLLN
  • Series LFT
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Connector Type Stud
  • Wire Size 8 AWG to 2/0 AWG
  • Height 1.88"
  • Width 4.12"
  • Length 5.25"
  • Features Space Saver with Cover
  • Standards UL Listed, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.