Skip Content

DG
LITTELFUSE

2-Pole Industrial Fuse Block, AC: 600VAC, DC: 600VDC, 0 to 30A, Series JLLS

  • Item # 6MUV1
  • My Part #
  • Mfr. Model # LFT600302S
  • Catalog Page # N/A
  • UNSPSC # 39121411
Fuse Block,Industrial,30A,2 Pole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse block features space-saving design, along with indication, snap-to-release DIN Rail mounting features, and a molded phenolic base. It also features steel-reinforced springs for low-resistance connection and long-range reliability. For use with miniaturized Class T fuses.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class T
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 600VDC
  • For Fuse Size 1-1/2" L x 9/16" dia.
  • Number of Poles 2
  • For Fuse Series JLLS
  • Series LFT
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down/DIN Rail
  • Connector Type Screw
  • Wire Size 14 to 2 AWG
  • Height 1.65"
  • Width 1.85"
  • Length 3.53"
  • Features Space Saver with Cover
  • Standards UL Listed, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.