DG
LITTELFUSE

2-Pole Industrial Fuse Block, AC: 250VAC, DC: 250VDC, 0 to 30A, Series FLNR, LLNRK, KLNR

  • Item # 6LVN7
  • My Part #
  • Mfr. Model # LFR25030-2S
  • Catalog Page # N/A
  • UNSPSC # 39121411
2-Pole Industrial Fuse Block, AC: 250VAC, DC: 250VDC, 0 to 30A, Series FLNR, LLNRK, KLNR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse block features snap-to-release DIN Rail mounting, along with universal mounting holes for easy replacement. The clip is also designed to maximize electrical contact while minimizing heat rise.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class R
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 250VAC
  • Fuse Block or Holder DC Voltage Rating 250VDC
  • For Fuse Size 2" L x 9/16" dia.
  • Number of Poles 2
  • For Fuse Series FLNR,KLNR,LLNRK
  • Series LFR
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down/DIN Rail
  • Connector Type Screw
  • Wire Size 22 to 10 AWG
  • Height 1.58"
  • Width 1.91"
  • Length 3.15"
  • Features Cover
  • Standards UL Listed, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.