Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LITTELFUSE

1A Time Delay Cylindrical Solar Fuse with 1000VDC Voltage Rating; SPF Series

  • Item # 14H348
  • My Part #
  • Mfr. Model # SPF001
  • Catalog Page # N/A
  • UNSPSC # 39121609
1A Time Delay Cylindrical Solar Fuse with 1000VDC Voltage Rating; SPF Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for the protection of photovoltaic systems, this solar fuse is for use with combiner boxes, inverters, and battery charge controllers.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 1A
  • Indicating / Nonindicating Nonindicating
  • Series SPF
  • Fuse Voltage Rating 1000VDC
  • Fuse Speed Time Delay
  • Element Dual
  • Class Midget
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 20kA at 1000VDC
  • Length 1-1/2"
  • Diameter 13/32"
  • Standards UL 2579 Listed (File: E339112), IEC 60269-6, CSA
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.