Skip Content

DG
LITTELFUSE

1-Pole Solar Fuse Block, AC: Not Rated, DC: 1000VDC, 225 to 400A, Series SPFJ

  • Item # 14H370
  • My Part #
  • Mfr. Model # LFJ104001C
  • Catalog Page # 199
  • UNSPSC # 39121617
Fuse Block,Solar,400A,1 Pole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This fuse block is specifically designed for use with the Littelfuse SPFJ 1000 V Solar Fuse. It features a narrow design to save space, along with box-lug-style termination to accommodate a wide range of cable sizes.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Solar
  • Fuse UL Class T
  • Amp Range of Fuse Block or Holder 225 to 400A
  • Fuse Block or Holder AC Voltage Rating Not Rated
  • Fuse Block or Holder DC Voltage Rating 1000VDC
  • For Fuse Size 7-1/8" L x 2" dia.
  • Number of Poles 1
  • For Fuse Series SPFJ
  • Series LFJ1000
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Body Material Phenolic
  • Connector Type Box Lug
  • Wire Size 1/0 AWG to 350 MCM
  • Height 3.32"
  • Width 3.00"
  • Length 10.00"
  • Standards UL 4248-18, PV, IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None