Skip Content
WG
LITTELFUSE

1-Pole Midget and CC Class Fuse Holder, AC: 600VAC, DC: 600VDC, 0 to 30A, Series CCMR, KLDR, KLKR

  • Item # 6MUY5
  • Mfr. Model # 5720CCP
  • Catalog Page # N/A
  • UNSPSC # 39121411
1-Pole Midget and CC Class Fuse Holder, AC: 600VAC, DC: 600VDC, 0 to 30A, Series CCMR, KLDR, KLKR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse holder minimizes installation time by incorporating a snap-mount feature that requires no tools or mounting hardware.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Holder
  • Item Fuse Holder
  • Fuse Type Midget and CC Class
  • Fuse UL Class Midget, CC
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 600VDC
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Number of Poles 1
  • For Fuse Series CCMR, KLDR, KLKR
  • Series 572
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Not Applicable
  • Mounting Style Panel
  • Connector Type Straight Quick Connect
  • Wire Size 18 to 14 AWG
  • Height 2.40"
  • Width 1.20"
  • Length 1.20"
  • Features Watertight
  • Standards UL Listed, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms