Skip Content
WG
LITTELFUSE

1-Pole Midget and CC Class Fuse Holder, AC: 600VAC, DC: 600VDC, 0 to 30A, Series CCMR, KLDR, KLKR

  • Item # 6MUY4
  • My Part #
  • Mfr. Model # 5720CC
  • Catalog Page # N/A
  • UNSPSC # 39121411
Fuse Holder,Midget and CC Class,30A,1 Pl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.38 / each

Web Price $22.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse holder minimizes installation time by incorporating a snap-mount feature that requires no tools or mounting hardware.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Holder
  • Item Fuse Holder
  • Fuse Type Midget and CC Class
  • Fuse UL Class CC
  • Amp Range of Fuse Block or Holder 0 to 30A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 600VDC
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Number of Poles 1
  • For Fuse Series KLKR
  • Series 572
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Not Applicable
  • Mounting Style Panel
  • Connector Type Straight Quick Connect
  • Wire Size 18 to 14 AWG
  • Height 2.40"
  • Width 1.20"
  • Length 1.20"
  • Standards UL Listed, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.