Skip Content
WG
LITTELFUSE

1-Pole Industrial Fuse Block, AC: 300VAC, DC: 300VDC, 35 to 60A, Series JLLN

  • Item # 6MUT7
  • My Part #
  • Mfr. Model # LFT300601C
  • Catalog Page # N/A
  • UNSPSC # 39121411
Fuse Block,Industrial,60A,1 Pole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This fuse block features space-saving design, along with indication, snap-to-release DIN Rail mounting features, and a molded phenolic base. It also features steel-reinforced springs for low-resistance connection and long-range reliability. For use with miniaturized Class T fuses.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class T
  • Amp Range of Fuse Block or Holder 35 to 60A
  • Fuse Block or Holder AC Voltage Rating 300VAC
  • Fuse Block or Holder DC Voltage Rating 300VDC
  • For Fuse Size 7/8" L x 13/32" dia.
  • Number of Poles 1
  • For Fuse Series JLLN
  • Series LFT
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down/DIN Rail
  • Connector Type Box Lug
  • Wire Size 14 to 2 AWG
  • Height 1.65"
  • Width 0.97"
  • Length 3.08"
  • Features Space Saver with Cover
  • Standards UL Listed, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None