Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LITTELFUSE

1-Pole Industrial Fuse Block, AC: 600VAC, DC: 600VDC, 70 to 100A, Series NLS

  • Item # 6MUT2
  • My Part #
  • Mfr. Model # LFH60100-1CID
  • Catalog Page # N/A
  • UNSPSC # 39121411
1-Pole Industrial Fuse Block, AC: 600VAC, DC: 600VDC, 70 to 100A, Series NLS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fuse block features space-saving design, along with snap-to-release DIN Rail mounting features and universal mounting holes. It also features clips designed to maximize electrical contact while minimizing heat rise. For use with Class H blocks.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class K5
  • Amp Range of Fuse Block or Holder 70 to 100A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 600VDC
  • For Fuse Size 7-7/8" L x 1-5/16" dia.
  • Number of Poles 1
  • For Fuse Series NLS
  • Series LFH
  • Indicating / Nonindicating Indicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down/DIN Rail
  • Connector Type Box Lug
  • Wire Size 14 to 2/0 AWG
  • Height 2.60"
  • Width 2.10"
  • Length 9.00"
  • Features Cover
  • Standards UL Listed, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.