Skip Content
C3
ACUITY LITHONIA

White Baffle Recessed Kit, 5In

  • Item # 31A111
  • My Part #
  • Mfr. Model # LK5BMW LED M4
  • Catalog Page # N/A
  • UNSPSC # 39111515
White Baffle Recessed Kit, 5In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recessed Lighting LED Retrofit Kits
4/5/6BL

• Rated avg. life: 35,000 hr.
L Series have a high-efficiency driver mounted on the module and come complete with E26 socket adapter and hardwire kit for easy installation or permanent conversion to LED source for Title 24 compliance. Matte white color.
CSA Certified for U.S. and Canada. ENERGY STAR® qualified; California T24 compliant. Damp location listed. WSEC ASTM 3283 for airtight (with IC housings).

View More

Technical Specs

  • Item White Baffle Recessed Kit
  • Nominal Aperture Size 4"
  • Housing Material Steel
  • Housing Color White
  • Color Temp. 3000K
  • CRI 90
  • Length 12-1/2"
  • Width 6-3/4"
  • Height 6-3/4"
  • Lumens 660
  • Voltage 120
  • Watts 10.6
  • Lumens Per Watt 62.0
  • Dimmable / Non-Dimmable Dimmable
  • Rated Life 35,000 hr
  • Standards ETL, California T24, Energy Star, WSEC ASTM E283, Wet location
  • Warranty 5 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.