Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

120W Wet Location Fixture, Program Start Ballast Type, F54T5HO Lamp Type

  • Item# 2MZH9
  • Mfr. Model# EGW 2 54T5HO AR MVOLT ACNS90
  • Catalog Page# N/A
  • UNSPSC# 39111501
120W Wet Location Fixture, Program Start Ballast Type, F54T5HO Lamp Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet Location Fixture
  • Fixture Type Dust Resistant
  • Lamp Quantity 2
  • Lamp Type F54T5HO
  • Lamp Watts 51
  • Fixture Wattage 120W
  • Voltage 120 to 277
  • Description/Special Features Program Start Ballast
  • Lens Type High Impact Acrylic
  • Replacement Lens 1VNN8
  • Ballast Type Program Start
  • Ballast Quantity 1
  • Housing Material Fiberglass
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 2EAF8
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Mounting Unit or Row, Surface Or Suspended
  • Length 50"
  • Height 5-7/8"
  • Width 6-1/4"
  • Standards UL, CSA, NOM Certified, FDA, USDA, NSF Compliant
  • Series EGW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.