Skip Content

WV
LITHONIA LIGHTING

13-3/4" x 6-3/4" x 13-3/4" 50 Watt LED Wall Pack, Dark Bronze

  • Item # 6ECH0
  • My Part #
  • Mfr. Model # VGR 2C 50LED MVOLT DDBT LPI
  • Catalog Page # N/A
  • UNSPSC # 39111605
13-3/4" x 6-3/4" x 13-3/4" 50 Watt LED Wall Pack, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $744.80 / each

Web Price $784.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Type - Wall Pack Fixtures Architectural
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 50.0
  • Lamp Watts - Fixtures 50.0
  • Lumens 1255
  • Lumens Per Watt 25.0
  • Color Temp. 3500K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 68.0
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 13-3/4"
  • Fixture Width 6-3/4"
  • Fixture Length 13-3/4"
  • Fixture Rated Life 50,000 hr.
  • Lighting Certification Unrated
  • Fixture Lens Material Polycarbonate
  • Series VGR2C
  • Operating Temp. Range 23 Degrees to 86 Degrees C
  • Light Distribution 180 Degrees
  • Description/Special Features Rough Service LED/Ceiling Or Wall Mounted Cutoff
  • Standards CSA Certified to UL and C-UL Standard
  • IP Rating 65
  • Includes Lamp
  • Warranty 5 yr. Limited Warranty
  • Item LED Wall Pack
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.