Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

24-1/2" x 5" x 1-3/16" Hardwired Undercabinet Fixture with Fluorescent Lamp

  • Item# 29NU47
  • Mfr. Model# UC 24E 120 CO M6
  • Catalog Page# 583
  • UNSPSC# 39111515
24-1/2" x 5" x 1-3/16" Hardwired Undercabinet Fixture with Fluorescent Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Task- and ambient-lighting fixture has a white-finished steel housing for a professional look. Lens material is nonyellowing white acrylic on fluorescent fixtures. Features hinged and unitized wireways. Electronic ballast.

View More

Technical Specs

  • Item Undercabinet Fixture
  • Lamp Quantity 2
  • Lamp Type F8T5
  • Lamp Watts 8
  • Fixture Wattage 16
  • Lamp Fluorescent
  • Fixture Type Hardwired
  • Description/Special Features Cord and Plug, Convenience Outlet
  • Lens Type Acrylic
  • Ballast Type Instant Start
  • Ballast Quantity 1
  • Housing Material Steel
  • Housing Finish Polyester Powder Paint
  • Lamp Included No
  • Ambient Temp. Range 10 Degrees to 77 Degrees F
  • Mounting Surface
  • Length 24-1/2"
  • Height 1-3/16"
  • Width 5"
  • Voltage 120
  • Series UC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.