Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Shoplight, Apertured Reflector Type, 32W Lamp Watts

  • Item# 4KAY6
  • Mfr. Model# 1241DP RE
  • Catalog Page# 566
  • UNSPSC# 39111501
Shoplight, Apertured Reflector Type, 32W Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Shop Lights

• Sturdy, thick-gauge steel for durability Offer reliable ballast operation and reduced noise Fully assembled; include mounting hardware and power cord
C-UL Listed.

View More

Technical Specs

  • Item Shoplight
  • Lamp Quantity 2
  • Lamp Type F32T8
  • Lamp Watts 32W
  • Fixture Wattage 56W
  • Voltage 120VAC
  • Ballast Type Electronic
  • Ambient Temp. Range 0 Degrees to 108 Degrees F
  • Length 48"
  • Width 5-1/4"
  • Height 2-9/16"
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Reflector Type Apertured
  • Housing Finish Silver Diamond Plate
  • Mounting Suspended
  • Ballast Quantity 1
  • Channel Connector Preassembled
  • Channel Width 5-1/4"
  • Metal Gauge 20 Aluminum
  • Standards cUL/Energy Star, US and Canadian Safety Standards and Suitable for Damp Locations
  • Series 1241
  • Includes 5 ft. Power Cord and a Pull Chain Power Switch
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.