Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Shoplight, Non-Apertured Reflector Type, 40W Lamp Watts

  • Item# 1VNT3
  • Mfr. Model# 1233 SHOPLIGHT 240/34/25W ASSEM
  • Catalog Page# 566
  • UNSPSC# 39111501
Shoplight, Non-Apertured Reflector Type, 40W Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $40.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Shop Lights

• Sturdy, thick-gauge steel for durability Offer reliable ballast operation and reduced noise Fully assembled; include mounting hardware and power cord
C-UL Listed.

View More

Technical Specs

  • Item Shoplight
  • Lamp Quantity 2
  • Lamp Type F40T12
  • Lamp Watts 40W
  • Fixture Wattage 68W
  • Voltage 120VAC
  • Ballast Type Magnetic
  • Ambient Temp. Range 50 Degrees to 104 Degrees F
  • Length 48"
  • Width 4-3/4"
  • Height 3"
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Suggested Lamp Item No. 24W596
  • Reflector Type Non-Apertured
  • Housing Finish High Gloss Baked White Enamel
  • Mounting Suspended
  • Ballast Quantity 1
  • Channel Connector Preassembled
  • Metal Gauge 22
  • Description/Special Features Magnetic Ballast, Cord And Chain
  • Standards cUL Listed
  • Series 1233
  • Includes Cord and Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.