Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

Kit, Refrofit, Troffer, Reflector, 2x4, PK5

  • Item# 4KFT9
  • Mfr. Model# 2MRT 2 32 5PK WWGR
  • Catalog Page# 562
  • UNSPSC# 45121614
Kit,Refrofit,Troffer,Reflector,2x4,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $139.80 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Retrofit Kit
  • Type Troffer Fixture, White Reflector
  • Construction Material Aluminum
  • Socket Type T8 Instant Start
  • For Use With 2x4 Troffer
  • Includes White Reflector, 2 Socket Brackets, 4 Sockets, Hardware
  • Package Quantity 5
  • Fixtures Per Kit 5
  • Kit Contents White Reflector, 2 Socket Brackets, 4 Sockets, Hardware
  • Number of Lamps 2
  • Recommended Ballast @ 120/277V 2MCX5
  • Recommended Ballast @ 120V 2MCX5
  • Recommended Ballast @ 277V 2MCX5
  • Recommended Lamp 4PL16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.