Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

LED Recessed Open Trim, 8 In, SemiSpec

  • Item# 31A132
  • Mfr. Model# DO8AZ U
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Recessed Open Trim,8 In, SemiSpec close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Can Light Trims

Product Details

LED Downlights

• Rated avg. life: 50,000 hr.
Provide a diffused light source that delivers a volumetric light distribution more efficiently than comparable CFL luminaires. Housings are steel and aluminum construction. Trim sold separately. Suitable for general illumination in corridors, offices, reception areas, schools, and retail environments.
CSA Certified to U.S. and Canadian safety standards.

View More

Technical Specs

  • Item LED Can Light Trim
  • Nominal Size 8"
  • Length 10-1/4"
  • Width 10-1/4"
  • Height 2-1/2"
  • Standards CSA Certified to US and Canadian safety standards. Damp location listed.
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms