Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Light Fixture, 128W, 120V, White

  • Item# 1THZ9
  • Mfr. Model# 10642 32 1/4 GESB
  • Catalog Page# N/A
  • UNSPSC# 39111501
Light Fixture,128W,120V,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $259.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
• Mounting hardware included
• Lamps sold separately

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Linear Fixture
  • Lamp Quantity 4
  • Housing Finish White
  • Lens Type White Acrylic
  • Lamp Type F32T8
  • Energy Star Compliant Yes
  • Mounting Ceiling
  • Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO
  • Fixture Wattage 128W
  • Length 51-1/2"
  • Height 5-1/2"
  • Width 16-5/8"
  • Lamp Watts 28W
  • Voltage 120VAC
  • Description/Special Features LitePuff 1-1/2 ft. x 4 ft.
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Acrylic
  • Lamp Included No
  • Ambient Temp. Range 60 Degrees to 104 Degrees F
  • Standards UL Listed for Damp Locations, CSA Certified, Energy Star Qualified, UL Certified
  • Series 10642
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

10642 32 1/4 GESB

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.