ST
LITHONIA LIGHTING

LED Vapor Tight, Wall Mount

  • Item # 26X702
  • My Part #
  • Mfr. Model # OLVTWM
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Vapor Tight, Wall Mount close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Decorative Lighting


$218.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The moisture-seal gaskets keep out dust and humidity. The removable screw plugs provide easy access for installation and maintenance.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Sconce
  • Nominal Length 4 1/2 in
  • Nominal Width 6 in
  • Nominal Height 11 1/4 in
  • Linkable Up To Unlinkable
  • Lamp Watts - Fixtures 15 W
  • Fixture Voltage 120/277
  • Lumens 600 lm
  • Color Temperature 4,000 K
  • Color Rendering Index 77
  • Dimmable No
  • Lumens per Watt 39 lm/W
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification Unrated
  • Light Color White
  • Fixture Rated Life 50,000 hr
  • Fixture Housing Color Gray
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -30 Degrees to 40 Degrees C
  • Fixture Warranty 5 yr
  • Standards UL Listed to U.S. and Canadian safety standards for wet locations.
  • Lens Type Glass
  • Features 1/2 in Threaded Hubs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products