ST
LITHONIA LIGHTING

LED Flush Mt, 13in, 4000K, In and Outdoors

  • Item # 38RV59
  • My Part #
  • Mfr. Model # FMML 13 840 WL
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Flush Mt, 13in, 4000K, In and Outdoors close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Decorative Lighting


$100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 13 in
  • Nominal Width 13 in
  • Nominal Height 2 1/2 in
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 28.1 W
  • Lamp Watts - Fixtures 28 W
  • Fixture Voltage 120
  • Lumens 1,800 lm
  • Color Temperature 4,000 K
  • Color Rendering Index 85
  • Dimmable Yes
  • Lumens per Watt 75 lm/W
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification ENERGY STAR
  • Light Color White
  • Fixture Rated Life 50,000 hr
  • Fixture Housing Color White
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -17 Degrees to 35 Degrees C
  • Fixture Warranty 5 yr
  • Standards CSA
  • Lens Type White Acrylic
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Related Products