TP
LITHONIA LIGHTING

Floodlight, Metal Halide, 250W, 120 to 277V

  • Item # 3JXA9
  • My Part #
  • Mfr. Model # TFR 250M RC TB SCWA LPI
  • Catalog Page # 459
  • UNSPSC # 39111704
Floodlight, Metal Halide, 250W, 120 to 277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $480.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 29.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Floodlights General Purpose Floodlight
  • Lamp Watts - Fixtures 2.5
  • Max. Fixture Wattage 250.0
  • Mounting Type - Floodlights Yoke
  • Fixture Rated Life 5000 hr.
  • Fixture Housing Color Bronze
  • Light Technology Halogen
  • Sensor Type - Fixtures No Sensor Included
  • Number of Heads 1
  • Number of Sensors 0
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Height 12-3/4"
  • Fixture Length 17-5/8"
  • Fixture Width 10-3/4"
  • Coverage 25 sq. ft.
  • Description/Special Features Pulse Start, Wet Location
  • Fixture Voltage 120 to 277
  • IP Rating - Fixtures 65
  • Lamp Included Yes
  • Lamp Type - Fixtures Metal Halide
  • Light Distribution Medium Flood
  • Lighting Certification Unrated
  • Fixture Mounting Location Universal
  • Series TFR
  • Socket Type Mogul
  • Solar Powered No
  • Standards UL Listed, CSA Standard, NOM Certified, Meets Efficiency Standards for EISA Regulations
  • Suggested Lamp Item No. Mfr. No. MVR250/HOR/PA
  • Viewing Angle Mounted
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.