TP
LITHONIA LIGHTING

Fixture, Surface Mount, F28T5, 90 W

  • Item # 4VDF1
  • My Part #
  • Mfr. Model # LB 3 28T5 MVOLT GEB10PS
  • Catalog Page # 437
  • UNSPSC # 39111501
Fixture, Surface Mount, F28T5, 90 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $298.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.57 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fluorescent fixture is designed for use with compatible lamps, available separately.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
  • Nominal Length 46-1/2"
  • Nominal Width 15-3/8"
  • Nominal Height 3"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 90.0
  • Lamp Watts - Fixtures 28.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F28T5
  • Lamp Quantity 3
  • Lighting Certification Unrated
  • Ballast Type Program Start
  • Ballast Quantity 1
  • Metal Gauge 22
  • Housing Finish High Gloss White
  • Suggested Lamp Item No. 5AE20
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Surface or Suspended
  • Standards UL listed to U.S. and Canadian Safety Standards.
  • Series LB
  • Description/Special Features Linear Side Prisms And Interlocking Diffuser Support Prevents Accidental Opening, Hinges From Both Sides
  • Item Decorative Surface Mount Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.