NC
LITHONIA LIGHTING

4000K Troffer Fixture Retrofit Kit, 38.5 Watts, 120 to 277 Voltage

  • Item # 35LM25
  • My Part #
  • Mfr. Model # 2GTL4R 40L EZ1 LP840
  • Catalog Page # N/A
  • UNSPSC # 39111521
4000K Troffer Fixture Retrofit Kit, 38.5 Watts, 120 to 277 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replace your fluorescent troffers and parabolic fixtures with this LED fixture retrofit kit for improved light quality and greater energy savings.

View More

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Dimmable Yes
  • Lumens 4402
  • Color Temp. 4000K
  • Color Rendering Index 82.0
  • Max. Fixture Wattage 38.5
  • Lumens Per Watt 114.0
  • Fixture Voltage 120 to 277
  • Fixture Length 48"
  • Fixture Width 22-1/2"
  • Fixture Height 3-3/4"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 5 yr.
  • Kit Contents LED Board, Driver, Reflector and Bracket
  • Fixtures Per Kit 1
  • Standards UL/cUL Classified
  • For Use With Fluorescent Troffers and Parabolics
  • Fixture Temp. Range 0 Degrees to 75 Degrees F
  • LED Replacement For 4 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.