Navigation Menu New

Access My Account, Order History, Lists and more here.

11K570 2ACL2 33L EZ1 LP835 N100 UNSPSC # 39111521

Tap image to zoom.

Roll over image to zoom.

LITHONIA LIGHTING

2 ft x 2 ft, Series 2ACL2, Lens Shape Flat, 3,500 K Color Temperature, 3,292 lm, 114.0 lm/W

  • Item # 11K570
  • Mfr. Model # 2ACL2 33L EZ1 LP835 N100
  • UNSPSC # 39111521
  • Catalog Page # 434 434
Country of Origin Mexico. Country of Origin is subject to change.

This LED recessed troffer is ideal for new construction, remodel, or retrofit projects. It delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. The LEDs help focus light where it is needed, without flickering or buzzing.

Technical Specs

  • Nominal Size 2 ft x 2 ft
  • Lens Shape Flat
  • Color Temperature 3,500 K
  • Lumens 3,292 lm
  • Lumens per Watt 114 lm/W
  • Light Technology LED
  • LED Replacement For U-Bend T8
  • Bulb Included Integrated LED
  • For Bulb Type Integrated LED
  • Fixture Ballast Type No Ballast Required
  • Ballast Start Type No Ballast
  • Max. Fixture Wattage 29 W
  • Color Rendering Index 82
  • Voltage 120/277V AC
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Dimmable Yes
  • Dimming Method 0-10V
  • Dimming Range 100% to 1%
  • Series 2ACL2
  • Rated Life 60,000 hr
  • Min. Ambient Temp. 32 Degrees F
  • Max. Ambient Temp. 77 Degrees F
  • Overall Length 24 in
  • Overall Width 24 in
  • Overall Height 3 3/4 in
  • Housing Material Acrylic (Shield), Cold Rolled Steel
  • Finish Powder Coated
  • IP Rating LED Driver Dims to 1% Plug-In nLight
  • Includes LED Driver Dims to 1% Plug-In nLight
  • Standards CSA Certified, IC Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

This LED recessed troffer is ideal for new construction, remodel, or retrofit projects. It delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. The LEDs help focus light where it is needed, without flickering or buzzing.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top