Navigation Menu New

Access My Account, Order History, Lists and more here.

11K569 2TL2 33L FW A19 EZ1 LP835 N100 UNSPSC # 39111521

Tap image to zoom.

Roll over image to zoom.

2 ft x 2 ft, Series 2TL2, Lens Shape Flat, 3,500 K Color Temperature, 3,317 lm, 114.4 lm/W

  • Item # 11K569
  • Mfr. Model # 2TL2 33L FW A19 EZ1 LP835 N100
  • UNSPSC # 39111521
  • Catalog Page # 434 434
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Nominal Size 2 ft x 2 ft
  • Lens Shape Flat
  • Lens Type Prismatic
  • Color Temperature 3,500 K
  • Lumens Range 2,000 to 3,999 lm
  • Lumens 3,317 lm
  • Lumens per Watt 114.4 lm/W
  • Light Technology LED
  • LED Replacement For U-Bend T8
  • Bulb Included Integrated LED
  • For Bulb Type Integrated LED
  • Fixture Ballast Type No Ballast Required
  • Ballast Start Type No Ballast
  • Sensor Type Integral Sensor with Smart Driver
  • Max. Fixture Wattage 29 W
  • Color Rendering Index 82
  • Voltage 120 to 277V AC
  • Lighting Certification DesignLights Consortium (DLC) 5
  • Dimmable Yes
  • Dimming Method 0-10V
  • Dimming Range 100% to 1%
  • Emergency Battery Backup No
  • Series 2TL2
  • For Max. Bulb Wattage 29 W
  • Rated Life 60,000 hr
  • Min. Ambient Temp. 32 Degrees F
  • Max. Ambient Temp. 77 Degrees F
  • Overall Length 24 in
  • Overall Width 24 in
  • Overall Height 3 3/4 in
  • Housing Material Acrylic (Shield), Aluminum (Door Frame), Cold Rolled Steel
  • Finish Powder Coated
  • Lens Material Acrylic
  • IP Rating LED Driver Dims to 1% Plug-In nLight
  • Includes LED Driver Dims to 1% Plug-In nLight
  • Standards CSA Certified, IC Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top