TP
LITHONIA LIGHTING

17-3/4" x 8-1/2" x 3-7/16" LED Parking Garage Light with 3440 Lumens

  • Item # 26X714
  • My Part #
  • Mfr. Model # DSXPG LED 10C 1000 50K T5R MVOLT DWHXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
17-3/4" x 8-1/2" x 3-7/16" LED Parking Garage Light with 3440 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $473.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Garage Fixtures

• 5-yr. limited warranty
Acuity Lithonia Lighting® D Series

• Temp. range: -40° to 40°C Mvolt driver for 120-277V Die-cast aluminum housing White finish
Provide exceptional glare control while delivering recommended horizontal or vertical illumination for commercial and municipal parking garages. Light engines and luminaire are IP66 rated to -40°C.
CSA Certified for U.S. and Canada. DLC qualified.

View More

Technical Specs

  • Item LED Parking Garage Light
  • Housing Material Aluminum
  • Housing Color White
  • Color Temp. 5000K
  • CRI 65
  • Length 17-3/4"
  • Width 8-1/2"
  • Height 3-7/16"
  • Lumens 3440
  • Voltage 120-277
  • Watts 37
  • Lumens Per Watt 93.0
  • Light Distribution Rectangular
  • Temp. Range -40C to 40C
  • Rated Life 100,000 hr.
  • Standards CSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient
  • Warranty 5 yr.
  • LED Replacement For 175W HPS/MH
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.