TP
LITHONIA LIGHTING

17-3/4" x 19-9/16" x 6-3/16" LED Tandem Parking Garage Light with 8807 Lumens

  • Item # 39L044
  • My Part #
  • Mfr. Model # DSXPGT LED 40C 700 50K T5M MVOLT DWHXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
17-3/4" x 19-9/16" x 6-3/16" LED Tandem Parking Garage Light with 8807 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,775.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Tandem Parking Garage Light
  • Housing Material Aluminum
  • Housing Color White
  • Color Temp. 5000K
  • CRI 67
  • Length 17-3/4"
  • Width 19-9/16"
  • Height 6-3/16"
  • Lumens 8807
  • Voltage 120-277
  • Watts 102
  • Lumens Per Watt 86.3
  • Light Distribution Type 5 Medium
  • Temp. Range -40 to 30 Degrees C
  • Rated Life L87/100,000hrs
  • Standards UL
  • Warranty 5 yr. Limited
  • LED Replacement For 250W HPS/MH
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.