ST
LITHONIA LIGHTING

120/277V Halogen Emergency Light, 8.0W, Tan Steel, Lead Calcium Battery Chemistry

  • Item # 3EU39
  • My Part #
  • Mfr. Model # ELT24C H0806
  • Catalog Page # 422
  • UNSPSC # 39111706
120/277V Halogen Emergency Light, 8.0W, Tan Steel, Lead Calcium Battery Chemistry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 14.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 8.0
  • Light Technology Halogen
  • Housing Material - Emergency Lighting and Exit Signs Steel
  • Housing Color - Emergency Lighting and Exit Signs Tan
  • Battery Chemistry Lead Calcium
  • Number of Lamp Heads 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Watts @ 90 Minutes 24
  • Output Voltage 6VDC
  • Width 4-3/4"
  • Length 11-5/8"
  • Height 7-7/8"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable Yes
  • Mounting Wall
  • Optional Guard 4PG68
  • Optional Remote Head 3EU33
  • Includes R/CL PUSH BUTTON
  • Standards Chicago Approved, OSHA Illumination Standards, NFPA 101-1988 (Current Life Safety Code), NEC, UL 924, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.