ST
LITHONIA LIGHTING

1 Face LED Exit Sign, Black/Silver Aluminum Housing, Red Letter Color

  • Item # 1VCU3
  • My Part #
  • Mfr. Model # LQC 1 R EL N
  • Catalog Page # 426
  • UNSPSC # 55121704
1 Face LED Exit Sign, Black/Silver Aluminum Housing, Red Letter Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lithonia Lighting® Exit Signs

• 120/277V 6"H letters with 3/4" stroke; New York Approved have 8"H letters with 1" stroke Universal mounting capability Knockout chevrons for choice of direction Ni-Cd battery (unless noted)
Quantum® Series
Impact-, scratch-, and corrosion-resistant housing snaps together with no additional fasteners; UV-stabilized to resist discoloration.
UL Listed. UL 94 V-O flame rating. Meet UL924, NFPA 101, NEC, and OSHA illumination standards.

View More

Technical Specs

  • Item Exit Sign
  • Letter Color Red
  • Number of Faces 1
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs Black/Silver
  • Emergency Back Up Battery Yes
  • Battery Chemistry Nickel Cadmium
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamp Heads 0
  • Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
  • Fixture Wattage 0.60
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Item - Emergency Lighting and Exit Signs Exit Sign
  • Background Color Gray
  • Mounting Universal
  • Emergency Illumination Time 90 min.
  • Operating Temp. Range 50 Degrees to 104 Degrees F
  • Letter Size 3/4" Stroke x 6" High
  • Optional Guard 4YFV2
  • Includes Diagnostic Test Light and Switch
  • Warranty 5 yr.
  • Standards UL, Damp Location, NFPA 101, NEC(R), OSHA
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.