Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

LED Wraparound Fixture, 1x2,3500K

  • Item# 48H442
  • Mfr. Model# LBL2 LP835
  • Catalog Page# 452
  • UNSPSC# 32111503
LED Wraparound Fixture,1x2,3500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $173.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with code-gauge steel parts and an acrylic prismatic diffuser, for bright, flicker- and buzz-free general lighting. Directional LEDs focus light where needed and use significantly less electricity than Made with code-gauge steel parts and an acrylic prismatic diffuser, for bright, flicker- and buzz-free general lighting. Directional LEDs focus light where needed and use significantly less electricity than incandescent bulbs. Mount individually or in series. Suitable for damp locations.

View More

Technical Specs

  • Item LED Wraparound Fixture
  • Fixture Voltage 120 to 277
  • Watts 16.9
  • CRI 82
  • Fixture Length 24"
  • Fixture Width 10"
  • Fixture Height 2-3/4"
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 3500K
  • Fixture Shape Rectangle
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Lumens 2000
  • Dimmable No
  • Lumens Per Watt 119.0
  • Fixture Temp. Range -20 Degrees to 104 Degrees F
  • Standards CSA
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.