Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

3-3/4" x 8-7/8" x 12-1/2" 9 Watt LED Architectural Wall Sconce, Dark Bronze

  • Item# 22LU31
  • Mfr. Model# OLCS 8 DDB M4
  • Catalog Page# 587
  • UNSPSC# 39111605
3-3/4" x 8-7/8" x 12-1/2" 9 Watt LED Architectural Wall Sconce, Dark Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Lithonia Lighting® outdoor LED sconce light complements most exterior surfaces. Use for commercial task, general purpose, grazing, and accent lighting.

View More

Technical Specs

  • Item LED Architectural Wall Sconce
  • Watts 9
  • Lumens 461
  • Lumens Per Watt 64.0
  • Fixture Voltage 120
  • Color Temp. 4000K
  • Fixture Height 12-1/2"
  • Fixture Width 8-7/8"
  • Fixture Length 3-3/4"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Polycarbonate
  • Series OLCS
  • CRI 85
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -30 Degrees to 40 Degrees C
  • Fixture Rated Life 50,000 hr.
  • Light Distribution Type V
  • Recommended Mounting Height 4 ft.
  • Description/Special Features 8 Light Engines, 2.5kV Surge Protection
  • Standards UL Listed to US and Canadian Safety Standards for Wet Locations
  • Includes LED
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.