Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

6-15/16" x 5-3/4" x 7" LED Reality Recessed Downlighting Module, 6 In

  • Item# 31A120
  • Mfr. Model# REAL6 D6MW 1000L 35K .65SC ESL U
  • Catalog Page# N/A
  • UNSPSC# 39111515
6-15/16" x 5-3/4" x 7" LED Reality Recessed Downlighting Module,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Reality Recessed Downlighting Module,6 In
  • Watts 14.2
  • Lumens Per Watt 74.0
  • Voltage 120
  • Color Temp. 3500K
  • Width 5-3/4"
  • Height 7"
  • Length 6-15/16"
  • Warranty 5 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.