Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

45" x 15-3/4" x 3-1/4" LED High Bay with 25,000 Lumens and Wide Light Distribution

  • Item# 26X683
  • Mfr. Model# IBL 24L WD LP750 DLC
  • Catalog Page# 576
  • UNSPSC# 39111521
45" x 15-3/4" x 3-1/4" LED High Bay with 25,000 Lumens and Wide Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,003.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accommodates 2 light bars and provides wide light distribution. Mounts from 15 to 40 ft. high and is designed for manufacturing, warehousing, and other large indoor spaces. Damp location listed.

View More

Technical Specs

  • Item LED High Bay
  • Fixture Voltage 120 to 277
  • Watts 245
  • Lumens 25,000
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Standards DLC
  • Light Distribution Wide
  • Number of Light Bars 2
  • Space to Mtg. Height Ratio 1.3
  • CRI 70
  • Fixture Length 45"
  • Fixture Width 15-3/4"
  • Fixture Height 3-1/4"
  • Lumens Per Watt 103.0
  • Fixture Temp. Range -13 Degrees to 122 Degrees F
  • Includes 5000k Coloring
  • Fixture Warranty 5 yr.
  • LED Replacement For 400W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.