Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

22-1/8" x 12-13/32" x 8-19/32" LED High Bay with 12,000 Lumens and Narrow Light Distribution

  • Item# 21P657
  • Mfr. Model# PTN 12000L ND 277 LP750 MSE360 CS93W
  • Catalog Page# N/A
  • UNSPSC# 39111521
22-1/8" x 12-13/32" x 8-19/32" LED High Bay with 12,000 Lumens and Narrow Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED High Bay
  • Fixture Voltage 277
  • Watts 133
  • Lumens 12,000
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Standards CSA Certified to U.S. and Canadian Safety Standards (UL1598 and C22.2NO.250.0-08), Patent Pending
  • Light Distribution Narrow
  • Number of Light Bars 2
  • Space to Mtg. Height Ratio 1 to 2
  • CRI 67
  • Fixture Length 22-1/8"
  • Fixture Width 12-13/32"
  • Fixture Height 8-19/32"
  • Lumens Per Watt 90.0
  • Fixture Temp. Range -13 Degrees to 131 Degrees C
  • Includes Photo Cell,Cord,Sensor
  • Fixture Warranty 5 Year Limited Warranty
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.