Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

5696 Lumens LED Floodlight, Dark Bronze, LED Replacement For 100W HPS/MH

  • Item# 26X709
  • Mfr. Model# DSXF2 LED 3 50K
  • Catalog Page# 590
  • UNSPSC# 39112102
5696 Lumens LED Floodlight, Dark Bronze, LED Replacement For 100W HPS/MH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $702.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Watts 58
  • Fixture Voltage 120/277
  • Lumens Per Watt 97.0
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Fixture Length 12-7/8"
  • Fixture Width 3-1/8"
  • Fixture Height 7-3/4"
  • Housing Finish Dark Bronze
  • Mounting Knuckle with 1/2" NPT
  • Light Distribution Wide Flood
  • Lumens 5696
  • Housing Material Aluminum
  • CRI 67
  • Temp. Range -40 Degrees to 40 Degrees C
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • Standards CSA Certified
  • LED Replacement For 100W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by We replaced our 450 watt sodium bulb lights with these. They are not as bright, but the light is white not orange like the bulbs were. So they seem to be as bright as the old bulbs were. We use them as floods for our parking lot. August 8, 2016
Rated 4 out of 5 by We bought these for use on a tugboat, with all the vibration and weather that would effect them. We have had them in use for about a year now, and they are still like new. August 5, 2016
  • 2016-09-28 T18:45:01.802-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_26X709, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.