Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ACUITY LITHONIA

1990 Lumens LED Floodlight, Dark Bronze, LED Replacement For 500W QH

  • Item# 26X706
  • Mfr. Model# DSXF1 LED 1 40K M4
  • Catalog Page# 475
  • UNSPSC# 39112102
1990 Lumens LED Floodlight, Dark Bronze, LED Replacement For 500W QH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Floodlights

Technical Specs

  • Item LED Floodlight
  • Watts 19
  • Fixture Voltage 120/277
  • Lumens Per Watt 87.0
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Fixture Length 8-7/8"
  • Fixture Width 3-1/8"
  • Fixture Height 7-3/4"
  • Housing Finish Dark Bronze
  • Mounting Knuckle with 1/2" NPT
  • Light Distribution Wide Flood
  • Lumens 1990
  • Housing Material Aluminum
  • CRI 67
  • Temp. Range -40 Degrees to 40 Degrees C
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • Standards CSA Certified
  • LED Replacement For 500W QH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).