Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

LED Ceiling Light, Bronze, 17W

  • Item# 22LU32
  • Mfr. Model# OLCFM 15 DDB M4
  • Catalog Page# 594
  • UNSPSC# 39111605
LED Ceiling Light,Bronze,17W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $189.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rustproof and vandal-resistant fixture uses long-life mercury-free LED lamps that are not only safer for the environment and for your workers, but also use far less electricity to help reduce your energy usage costs. Wall or ceiling mount.

View More

Technical Specs

  • Item LED Ceiling Light Fixture
  • Fixture Voltage 120
  • Watts 17
  • CRI 85
  • Fixture Length 11-3/4"
  • Fixture Width 11-3/4"
  • Fixture Height 3-5/16"
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 4000K
  • Fixture Housing Material Die-Cast Aluminum
  • Lumens 1029
  • Lumens Per Watt 61.0
  • Fixture Temp. Range -30 Degrees to 40 Degrees C
  • Standards UL
  • Includes LED
  • Fixture Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.