Skip Content

 
LITHONIA

Halide Pulse Start HID Fixture

Halide Pulse Start HID Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item HID Fixture 
  • Fixture Technology HPS 
  • Fixture Specific Type HID Low Bay 
  • Reflector Type Enclosed 
  • Fixture Mounting Height 18 to 25 ft. 
Fixture Wattage
Please Select
Fixture Voltage
Please Select
Fixture Height
Please Select
Fixture Width
Please Select
Fixture Length
Please Select

Your Filters:

Clear All
SG_Brand
  • LITHONIA 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Fixture Wattage
Fixture Voltage
Fixture Height
Fixture Width
Fixture Length
Price
Qty
Please use Qty box to add item(s) to cart.
TXC 250S A23 TB
295
120 to 277
23"
23"
23"

$355.25 / each

Enter location to check availability
Catalog Page #  574 

Price $355.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 295
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 23"
  • Fixture Length 23"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXR250SPA25DTB
295
120 to 277
23"
26"
25-1/2"

$427.75 / each

Enter location to check availability
Catalog Page #  NA

Price $427.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 295
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 26"
  • Fixture Length 25-1/2"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXS250SA30TB
295
120 to 277
23"
31"
30-3/4"

$433.00 / each

Enter location to check availability
Catalog Page #  NA

Price $433.00 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 295
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 31"
  • Fixture Length 30-3/4"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXP 250S A26 TB
295
120 to 277
25"
29"
28-3/8"

$457.00 / each

Enter location to check availability
Catalog Page #  NA

Price $457.00 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 295
  • Fixture Voltage 120 to 277
  • Fixture Height 25"
  • Fixture Width 29"
  • Fixture Length 28-3/8"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXR 250S PA22GLE TB
310
120 to 277
23"
22"
22-3/8"

$494.50 / each

Enter location to check availability
Catalog Page #  NA

Price $494.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 310
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 22"
  • Fixture Length 22-3/8"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXR 400S PA22GLE TB
464
120 to 277
23"
22"
22-3/8"

$490.50 / each

Enter location to check availability
Catalog Page #  NA

Price $490.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 22"
  • Fixture Length 22-3/8"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TX 400S A23 TB
464
120 to 277
23"
23"
23"

$351.00 / each

Enter location to check availability
Catalog Page #  574 

Price $351.00 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 23"
  • Fixture Length 23"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXR400SPA25DTB
464
120 to 277
23"
26"
25-1/2"

$423.75 / each

Enter location to check availability
Catalog Page #  NA

Price $423.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 26"
  • Fixture Length 25-1/2"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXS400SA30TB
464
120 to 277
23"
31"
30-3/4"

$428.75 / each

Enter location to check availability
Catalog Page #  NA

Price $428.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 23"
  • Fixture Width 31"
  • Fixture Length 30-3/4"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXP 400S A26 TB
464
120 to 277
25"
29"
28-3/8"

$452.75 / each

Enter location to check availability
Catalog Page #  NA

Price $452.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 25"
  • Fixture Width 29"
  • Fixture Length 28-3/8"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXR 400S PA22GLE 480
464
480
23"
22"
22-3/8"

$490.50 / each

Enter location to check availability
Catalog Page #  NA

Price $490.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 464
  • Fixture Voltage 480
  • Fixture Height 23"
  • Fixture Width 22"
  • Fixture Length 22-3/8"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXC 400S A23 480
465
480
22"
23"
23"

$351.00 / each

Enter location to check availability
Catalog Page #  NA

Price $351.00 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 22"
  • Fixture Width 23"
  • Fixture Length 23"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXR400SPA25D480
465
480
25"
22"
25-1/2"

$423.75 / each

Enter location to check availability
Catalog Page #  NA

Price $423.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 25"
  • Fixture Width 22"
  • Fixture Length 25-1/2"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXP400SA26480
465
480
25"
28"
28-3/8"

$452.75 / each

Enter location to check availability
Catalog Page #  NA

Price $452.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 25"
  • Fixture Width 28"
  • Fixture Length 28-3/8"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
TXS400SA30480
465
480
26"
30"
30-3/4"

$428.75 / each

Enter location to check availability
Catalog Page #  NA

Price $428.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 26"
  • Fixture Width 30"
  • Fixture Length 30-3/4"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More