Skip Content

 
LITHONIA

HPS HID Fixture

HPS HID Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item HID Fixture 
  • Fixture Technology HPS 
  • Fixture Specific Type HID High Bay 
  • Reflector Type Open 
Fixture Wattage
Please Select
Fixture Voltage
Please Select
Fixture Height
Please Select
Fixture Width
Please Select
Fixture Length
Please Select
Fixture Mounting Height
Please Select

Your Filters:

Clear All
SG_Brand
  • LITHONIA 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Fixture Wattage
Fixture Voltage
Fixture Height
Fixture Width
Fixture Length
Fixture Mounting Height
Price
Qty
Please use Qty box to add item(s) to cart.
THR 250S PA22 TB
300
Multi
26"
24"
22-3/8"
25 to 30 ft.

$374.25 / each

Enter location to check availability
Catalog Page #  NA

Price $374.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 300
  • Fixture Voltage Multi
  • Fixture Height 26"
  • Fixture Width 24"
  • Fixture Length 22-3/8"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 30 ft.
TH250SA16TBHA
310
120 to 277
20"
16"
16"
25 to 30 ft.

$243.25 / each

Enter location to check availability
Catalog Page #  464 

Price $243.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 310
  • Fixture Voltage 120 to 277
  • Fixture Height 20"
  • Fixture Width 16"
  • Fixture Length 16"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 30 ft.
THP250SA17TB
310
120 to 277
24"
18"
17-1/2"
25 to 30 ft.

$265.50 / each

Enter location to check availability
Catalog Page #  NA

Price $265.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 310
  • Fixture Voltage 120 to 277
  • Fixture Height 24"
  • Fixture Width 18"
  • Fixture Length 17-1/2"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 30 ft.
TH400SA15TB
464
120 to 277
12-1/2"
15"
14-1/8"
25 to 45 ft.

$260.75 / each

Enter location to check availability
Catalog Page #  464 

Price $260.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 12-1/2"
  • Fixture Width 15"
  • Fixture Length 14-1/8"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THS400SA16TBHA
464
120 to 277
20"
16"
16"
25 to 45 ft.

$300.25 / each

Enter location to check availability
Catalog Page #  NA

Price $300.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 20"
  • Fixture Width 16"
  • Fixture Length 16"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
TH 400S A16 TB
464
120 to 277
20"
16"
16"
25 to 45 ft.

$263.25 / each

Enter location to check availability
Catalog Page #  464 

Price $263.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 20"
  • Fixture Width 16"
  • Fixture Length 16"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THP 400S A17 TB HA
464
120 to 277
24"
18"
17-1/2"
25 to 45 ft.

$322.50 / each

Enter location to check availability
Catalog Page #  NA

Price $322.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 24"
  • Fixture Width 18"
  • Fixture Length 17-1/2"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THP400SA17TB
464
120 to 277
24"
18"
17-1/2"
25 to 45 ft.

$285.50 / each

Enter location to check availability
Catalog Page #  NA

Price $285.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 464
  • Fixture Voltage 120 to 277
  • Fixture Height 24"
  • Fixture Width 18"
  • Fixture Length 17-1/2"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THR 400S PA22 TB
464
Multi
26"
24"
22-3/8"
25 to 45 ft.

$394.25 / each

Enter location to check availability
Catalog Page #  464 

Price $394.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 464
  • Fixture Voltage Multi
  • Fixture Height 26"
  • Fixture Width 24"
  • Fixture Length 22-3/8"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THC400SA15480
465
480
20"
15"
14-1/8"
25 to 45 ft.

$260.75 / each

Enter location to check availability
Catalog Page #  NA

Price $260.75 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 20"
  • Fixture Width 15"
  • Fixture Length 14-1/8"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THS400SA16480
465
480
20"
17"
16"
25 to 45 ft.

$263.25 / each

Enter location to check availability
Catalog Page #  NA

Price $263.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 20"
  • Fixture Width 17"
  • Fixture Length 16"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THS400SA16480HA
465
480
20"
17"
16"
25 to 45 ft.

$300.25 / each

Enter location to check availability
Catalog Page #  NA

Price $300.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 20"
  • Fixture Width 17"
  • Fixture Length 16"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THP400SA17480HA
465
480
24"
18"
17-1/2"
25 to 45 ft.

$322.50 / each

Enter location to check availability
Catalog Page #  NA

Price $322.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 24"
  • Fixture Width 18"
  • Fixture Length 17-1/2"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THP400SA17480
465
480
24"
18"
17-1/2"
25 to 45 ft.

$285.50 / each

Enter location to check availability
Catalog Page #  NA

Price $285.50 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 24"
  • Fixture Width 18"
  • Fixture Length 17-1/2"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
THR400SPA22480
465
480
26"
23"
22-3/8"
25 to 45 ft.

$394.25 / each

Enter location to check availability
Catalog Page #  NA

Price $394.25 / each

Technical Specs

  • Item HID Fixture
  • Fixture Technology HPS
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 465
  • Fixture Voltage 480
  • Fixture Height 26"
  • Fixture Width 23"
  • Fixture Length 22-3/8"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More