Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

Fixture, High Bay, 1000w

  • Item# 7G157
  • Mfr. Model# TPG 1000MP PG21 C21 TB
  • Catalog Page# N/A
  • UNSPSC# 39111521
Fixture,High Bay,1000w close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $942.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 67.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Fixture
  • Fixture Technology MH
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 1080
  • Fixture Voltage 120 to 277
  • Fixture Height 28"
  • Fixture Width 22"
  • Fixture Length 23-3/8"
  • Reflector Type Open
  • Fixture Mounting Height 25 to 45 ft.
  • Space to Mtg. Height Ratio 0.9
  • Light Distribution Concentrated
  • Fixture Reflector Material Borosilicate Glass
  • Bulb Included No
  • Fixture Ambient Temp. Range -22 Degrees to 131 Degrees F
  • Fixture Mounting Type Suspended Pendant
  • Fixture Finish Gloss
  • Ballast Housing Die-Cast Aluminum
  • Suggested Bulb Item No 5XP29
  • Fixture Socket Type EX39 Protected Mogul
  • Metal Halide Start Type Protected Pulse Start
  • Standards CSA, UL Damp Location, NOM Certified
  • Ballast Type Constant Wattage Autotransformer
  • Fixture Housing Color White
  • Fixture Series TPG
  • Fixture Mounting Location Suspended
  • Dimmable No
  • Required Bulb Type PMH
  • Indoor/Outdoor Usage Indoor Only
  • Fixture Mounting Included No
  • UL Listing UL Damp Location
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.