Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITHONIA

Fixture, HID, MH, 175W, 11 1/4 In Height

  • Item# 4UZR4
  • Mfr. Model# TGR 175MP A125 TB SCWA L/LP
  • Catalog Page# N/A
  • UNSPSC# 39111521
Fixture,HID,MH,175W,11 1/4 In Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HID Fixture
  • Fixture Technology MH
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 213
  • Fixture Voltage 120 to 277
  • Fixture Height 11-1/4"
  • Fixture Width 13"
  • Reflector Type Enclosed
  • Fixture Mounting Height 15 ft.
  • Light Distribution Wide
  • Fixture Reflector Material Acrylic
  • Bulb Included No
  • Fixture Ambient Temp. Range -20 Degrees to 104 Degrees F
  • Ballast Housing Die-Cast Aluminum
  • Suggested Bulb Item No 5NUP0
  • Fixture Socket Type Mogul
  • Metal Halide Start Type Protected Pulse Start
  • Standards UL Listed
  • Fixture Series TGR
  • Fixture Mounting Location Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.