Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

224W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 3VK30

  • Item# 48H448
  • Mfr. Model# IB 632 MVH
  • Catalog Page# 565
  • UNSPSC# 39111501
224W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 3VK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal 1-for-1 replacements of common metal halide high-bay systems—provide up to 50% energy savings over metal halide lamps. Narrow-distribution fixtures are designed for aisle or higher mounting heights. Suitable for most warehousing and commercial applications.

View More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Lamp Type T8
  • Suggested Lamp Item No. 3VK30
  • Fixture Wattage 224W
  • Voltage 120 to 277V
  • Description/Special Features Heat Slots
  • Length 48"
  • Width 17"
  • Height 4-2/5"
  • Light Distribution Narrow
  • Reflector Type Mirror 4
  • Reflector Material Aluminum
  • Space to Mtg. Height Ratio 0.9
  • Lamp Watts 32W
  • Ballast Type Electronic
  • Ballast Quantity 2
  • Housing Material Steel
  • Housing Finish White
  • Lamp Included No
  • Mounting Cable
  • Series IB
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.