Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ACUITY LITHONIA

306W Fluorescent High Bay Fixture, 347 to 480V Voltage, Suggested Lamp Item No. 5AE35

  • Item# 2YGK4
  • Mfr. Model# FGB24654T5HOT1X204801/41/2GEB10PS MSI360
  • Catalog Page# 564
  • UNSPSC# 39111501
306W Fluorescent High Bay Fixture, 347 to 480V Voltage, Suggested Lamp Item No. 5AE35 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $617.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium High-Bay Fluorescent Fixtures

• Wide variety of precision optics available Motion sensors help provide increased energy savings NEMA Premium ballasts standard Hanging accessories sold separately
FGB Series
SPEC-BEAM™ high-lumen fixtures can be used as a direct replacement for common metal halide high bay systems in warehousing, manufacturing, commercial facility, and retail applications. Mount at 15 to 40 ft. Channel, end caps and socket brackets are manufactured from code-grade steel; fixture assembly is riveted and screwed together for added strength and offers toolless access to ballast and wiring. Segmented optics are 95% reflective and warranted for 25 yr. All distributions included. Ambient temp. range: 0° to 104°F.

View More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Lamp Type T5HO
  • Suggested Lamp Item No. 5AE35
  • Fixture Wattage 306W
  • Voltage 347 to 480V
  • Description/Special Features Heat Slots
  • Length 48"
  • Width 24"
  • Height 4-3/4"
  • Light Distribution Task
  • Reflector Type Non-Apertured
  • Reflector Material Aluminum
  • Mounting Height 15 to 40 ft.
  • Space to Mtg. Height Ratio 1.2
  • Lamp Watts 51W
  • Ballast Type Electronic Programmed Start
  • Ballast Quantity 2
  • Housing Material 22 ga. Steel
  • Housing Finish High Gloss White Baked Enamel
  • Lamp Included No
  • Mounting Suspended or Monopoint
  • Series FGB
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.