Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

220W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 2ETU3

  • Item# 1THL9
  • Mfr. Model# IBZ 632 277 GEB10PSH CS11W MSE360
  • Catalog Page# 565
  • UNSPSC# 39111501
220W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 2ETU3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $600.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Lamp Type T8
  • Suggested Lamp Item No. 2ETU3
  • Fixture Wattage 220W
  • Voltage 120 to 277V
  • Description/Special Features Motion Sensor, Cord and Plug
  • Length 48-1/16"
  • Width 18-1/8"
  • Height 2-3/8"
  • Light Distribution Narrow
  • Reflector Type MIRO 4
  • Reflector Material Aluminum
  • Mounting Height 15 to 40 ft.
  • Space to Mtg. Height Ratio 1
  • Lamp Watts 28W
  • Ballast Type Electronic Programmed Start
  • Ballast Quantity 2
  • Housing Material 22 ga. Steel
  • Housing Finish High Gloss White Baked Enamel
  • Lamp Included No
  • Mounting Ceiling or Suspended
  • Series IBZ
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed 1598, CSA 250.0-08 Certified, Damp Locations
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.