Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

Floodlight, 1500 W Metal Halide, 480V

  • Item# 5YB57
  • Mfr. Model# TV 1500M N5 480 HSG
  • Catalog Page# N/A
  • UNSPSC# 39111704
Floodlight,1500 W Metal Halide,480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $401.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Large Floodlight
  • Lamp Type Metal Halide
  • Fixture Wattage 1500
  • Light Distribution N5 Distribution
  • Voltage 480V
  • Socket Type Mogul
  • Suggested Lamp Item No. Mfr. No. MVR1500/U
  • Height 23-1/2"
  • Depth 31-1/2"
  • Mounting Cross Arm
  • Housing Material Die Cast Aluminum
  • Housing Finish Bronze
  • Lamp Included / Lamp Not Included Lamp Not Included
  • IP Rating 65
  • Standards UL Listed for Wet Location
  • Series TV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

TV 1500M N5 480 HSG

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.