Skip Content

ST
LITHONIA

HID Fixture, Enclosed Reflector Type, 250 Lamp Watts

  • Item # 7E783
  • My Part #
  • Mfr. Model # TXP 250S A26 TB
  • Catalog Page # N/A
  • UNSPSC # 39111521
Fixture,Low Bay,250 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 31.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Fixture
  • Lamp Type Halide Pulse Start
  • Lamp Watts 250
  • Fixture Wattage 295
  • Voltage Multi
  • Ballast Type Constant Wattage Autotransformer
  • Ambient Temp. Range 0 to 104 Degrees F
  • Width 29"
  • Height 25"
  • Suggested Lamp Item No. 2V520
  • Reflector Type Enclosed
  • Standards CSA, UL Damp Location, NOM Certified, UL Wet Location available (consult factory)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.