Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

Enclosed Linear Fluorescent, 2 Lamp, 17W

  • Item# 1THP3
  • Mfr. Model# VSL 2 17 SCE MVOLT GEB10IS
  • Catalog Page# 596
  • UNSPSC# 39111501
Enclosed Linear Fluorescent,2 Lamp,17W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $409.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Enclosed Linear Fluorescent
  • Voltage 120 to 277
  • Fixture Wattage 30
  • Housing Finish White
  • Lamp Watts 15
  • Length 25-3/8"
  • Width 9-1/4"
  • Height 3-3/8"
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Ballast Type Electronic
  • Standards UL Listed For Wet Location
  • Mounting Wall or Ceiling
  • Warranty 2ACC8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

VSL 2 17 SCE MVOLT GEB10IS

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.