Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Emergency Light, 1.5W, 4-1/4InH, 10-1/4In L

  • Item# 4ZDA5
  • Mfr. Model# ELM2 LED HO
  • Catalog Page# 600
  • UNSPSC# 39111706
Emergency Light,1.5W,4-1/4InH,10-1/4In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $118.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light and an MR24 multifaceted reflector for uniform, low-glare illumination. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• UL 94 V-O flame rating
• Includes maintenance-free, sealed lead-calcium battery

View More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 3 or 6
  • Lamp Watts 1.5
  • Output Voltage 3.6VDC
  • Width 2-3/4"
  • Length 10-1/4"
  • Height 4-1/4"
  • Lamp Type LED
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Nickel Cadmium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Ceiling/Wall
  • Operating Temp. Range 10 to 40 Degrees C
  • Optional Remote Head 6NCZ6, 6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ7, 6NCZ8, 6NCZ9
  • Includes Ready/Charge Lamp, Switch
  • Warranty 5 yr.
  • Standards OSHA Illumination Standards, NFPA 101-1988 (Current Life Safety Code), NEC, UL 924, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.