Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

12-3/4" x 5-7/8" x 7" Krypton Emergency Light, Universal Mounting

  • Item# 2XLF3
  • Mfr. Model# ELM654
  • Catalog Page# 600
  • UNSPSC# 55121703
12-3/4" x 5-7/8" x 7" Krypton Emergency Light, Universal Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $221.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 54
  • Lamp Watts 9
  • Output Voltage 6VDC
  • Width 5-7/8"
  • Length 12-3/4"
  • Height 7"
  • Lamp Type Krypton
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Universal
  • Optional Guard 5YB66
  • Optional Remote Head 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38
  • Includes R/CL PUSH BUTTON
  • Standards OSHA Illumination Standards, NFPA 101, NFPA 70-NEC, UL 924, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great light vary easy to work on when in need of repair moduler design allows foe easy dissambly without unwiring baseplate .only bad mark is batteries the go bad a lot... March 19, 2014
  • 2016-08-28 T04:31:17.946-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2XLF3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.